Motion
SV59W-2ZGM-S

RADIANS INC.
SV59W-2ZGM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #10599722
MFR #SV59W-2ZGM-S
Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59W-2ZGM-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #10599722
MFR #SV59W-2ZGM-S

Mfr description
SV59W-2ZGM-S TYPE R CLASS 2 VESTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.18/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reinforced Wear Points | Long-Wearing Web Reinforcement Along Outer Edges | Cinch Located Inside The Back Plan Pocket | Mesh Upper Front And Back | Woven Twill Fabric Pockets | Left Shoulder Mic Tab | Grommets At Neck For Tool Tethers | Woven Polyester Twill Black Bottom
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    Class 2, Type R
  • Color
    Hi-Vis Green
  • Description
    Radians Sv59W Ladies Heavy Duty Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Glass Bead Reflective Tape, Grommets At Neck For Tool Tethers, Left Shoulder Mic Tab
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)