Motion
SV59B-2ZOM-2X

RADIANS INC.
SV59B-2ZOM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10599730
MFR #SV59B-2ZOM-2X
Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV59B-2ZOM-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #10599730
MFR #SV59B-2ZOM-2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.61/each

Specifications

Dimensions

  • Length
    29.80 cm, 11.7500 in
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2 Glass Bead Reflective Tape | Left Shoulder Mic Tab | Grommets At Neck For Tool Tethers | Woven Polyester Twill With Color Blocking At The Bottom | Split Pencil 4 Segment Pocket | 3D Radio Pocket With Flap Cover And Clear Credential Window | Large Plan Pocket Spans Lower Half °F Entire Back °F Vest With A Snap Closure | Reinforced Wear Points | Heavy Webbing Reinforced Edging
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107
  • Color
    Black, Hi-Vis Orange
  • Description
    Radians Sv59B Type R Class 2 Heavy Duty Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Construction, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs
  • Material
    Woven polyester twill
  • Material Composition
    Woven polyester twill
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    10
  • Pattern
    2-Tone
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
SV59B-2ZOM-2X TYPE R CLASS 2 VESTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought