Motion
SV75B-2ZGM-S/M

RADIANS INC.
SV75B-2ZGM-S/M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #10599750
MFR #SV75B-2ZGM-S/M
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV75B-2ZGM-S/M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #10599750
MFR #SV75B-2ZGM-S/M

Mfr description
SV75B-2ZGM-S/M SELF EXTINGUISHING VESTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Dual Mic Tabs | Zipper Closure | Upper Split Pocket With Pencil Pockets | Lower Front Covered Pockets | Rear Plan Pocket | Self-Extinguishing Treated Polyester Mesh
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI 107 Class 2 Type, ASTM D6413
  • Binding Color
    Black
  • Color
    Black, Hi-Vis Green
  • Description
    Radians Sv75B Self-Extinguishing Surveyor'S Vest with Color Block Bottom
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    5 Pockets, Dual Mic Tabs, Full Back Plan Pocket
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    5
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Series
    SV75B
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)