Motion
SJ04-3SGR-4X

RADIANS INC.
SJ04-3SGR-4X

Jacket & Coat - Ripstop Polyester Material, 4 XL Size, Yellow, Black Color, Zipper Front Closure
Mi Item #10599760
MFR #SJ04-3SGR-4X
Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ04-3SGR-4X

Jacket & Coat - Ripstop Polyester Material, 4 XL Size, Yellow, Black Color, Zipper Front Closure
Mi Item #10599760
MFR #SJ04-3SGR-4X

Mfr description
SJ04-3SGR-4X TYPE R CLASS 3 SHIRTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.37/each

Specifications

Dimensions

  • Size
    4

Details

  • Additional Details
    Hood: Removable | Reversible: Yes | Reflective Tape: Segmented Heat Transfer Tape
  • ANSI Class
    Class 3
  • Applications
    Cold Weather
  • Approval Listing Regulations
    ANSI/ISEA 107-2015 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Black, Yellow
  • Description
    Reversible Quilted Windshirt
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Wind Shirt
  • Garment Use
    Cold Weather
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Removable
  • Includes
    Removable Hood
  • Material
    Ripstop Polyester
  • Number Of Pockets
    12
  • Pattern
    Quilted
  • Product Line
    RadWear
  • Protection Type
    Wind Shirt
  • Removable Sleeves
    No
  • Reversible
    Yes
  • Series
    SJ04
  • Shirt Style
    Zip Front
  • Style
    Wind Shirt
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)