Motion
SJ04-3SGR-M

RADIANS INC.
SJ04-3SGR-M

Jacket & Coat - Ripstop Polyester Material, Green, Gray Color, Zipper Front Closure
Mi Item #10599762
MFR #SJ04-3SGR-M
Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ04-3SGR-M

Jacket & Coat - Ripstop Polyester Material, Green, Gray Color, Zipper Front Closure
Mi Item #10599762
MFR #SJ04-3SGR-M

Mfr description
SJ04-3SGR-M TYPE R CLASS 3 SHIRTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.37/each

Specifications

Details

  • Additional Details
    Hood: Removable | Reflective Tape: Segmented | Reversible: Yes
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107-2015 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Gray, Green
  • Description
    Reversible Quilted Windshirt
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Wind Shirt
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Removable
  • Includes
    Removable Hood
  • Material
    Ripstop Polyester
  • Number Of Pockets
    12
  • Pattern
    Quilted
  • Product Line
    RadWear
  • Protection Type
    Wind Shirt
  • Removable Sleeves
    No
  • Reversible
    Yes
  • Series
    SJ04
  • Shirt Style
    Zip Front
  • Style
    Wind Shirt
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)