Motion
TEC1-10
Safety Glasse - Clear Lens, Clear Frame/Temple Color
Mi Item #10599775
MFR #TEC1-10
Price$2.63/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Clear Lens, Clear Frame/Temple Color
Mi Item #10599775
MFR #TEC1-10

Mfr description
TEC1-10 PERFORMANCE SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.63/bx

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: Clear;Frame Color: Clear;UV Protection: 99.9%;ANSI Rating: Z87.1
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Lightweight, Rubber Nose Pad, Rubberized Super-Flex Temples
  • Description
    Clear Frame / Clear Lens safety eyewear
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Rubberized
  • Frame Type
    Wraparound
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    TEC1-10
  • Noisepiece Type
    Rubber
  • Product Line
    Tecona
  • Series
    Tecona
  • Specialty Features
    UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Self-adjust
  • Temple Color
    Clear
  • Temple Style
    Super-Flex
  • Type
    One Piece Lens
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)