Motion
SV3B-2ZOM-XL

RADIANS INC.
SV3B-2ZOM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10599780
MFR #SV3B-2ZOM-XL
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV3B-2ZOM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #10599780
MFR #SV3B-2ZOM-XL

Mfr description
SV3B-2ZOM-XL TYPE R CLASS 2 VESTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.70/each

Specifications

Dimensions

  • Length
    29.80 cm, 11.7500 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Black Trim | Zipper Closure | 2 Silver Tape Reflective Material | 1 Horizontal Stripe | Left Shoulder Mic Tab | 1 Upper Left Front Chest Pocket | 1 Lower Right Outside Pocket | 1 Lower Left Inside Pocket
  • ANSI Class
    Type R Class 2
  • Binding Color
    Black
  • Color
    Black, Hi-Vis Orange
  • Description
    Radians Sv3B Color-Blocked Economy Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Radio Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Pattern
    Mesh
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    SV3B
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)