Motion
460604
Safety Glasse - UV Protection, Clear Lens, Shiny Black Frame/Temple Color
MI ITEM #10599814
MFR #460604
Price$15.08/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Clear Lens, Shiny Black Frame/Temple Color
MI ITEM #10599814
MFR #460604

Mfr description
460604 PREMIUM SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.08/bx

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Clear;Frame Color: Shiny Black;ANSI Rating: ANSI Z87.1;UV Protection: 99.9%;Ventilation: Indirect Lens Venting
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Wire Core Rubber Temple Tips, No-slip Temple Tips
  • Description
    Clear lens premium safety eyewear with shiny black frame
  • Frame Color
    Shiny Black
  • Frame Color Family
    Black
  • Frame Style
    Classic Design
  • Frame Temple Color
    Shiny Black
  • Frame Temple Material
    Rubber
  • Lens Coating
    UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Logo
    Foil Logo
  • Manufacturer Stock Number
    460604
  • Product Line
    Crossfire
  • Series
    CK7
  • Specialty Features
    Adjustable Wire Core Temples, Indirect Lens Venting, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Adjustable Wire Core
  • Temple Color
    Shiny Black
  • Temple Style
    Adjustable
  • Type
    Premium Safety Eyewear
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)