Motion
460603
Safety Glasse - Mirror, Silver Lens, Shiny Black Frame/Temple Color
Mi Item #10599815
MFR #460603
Price$16.57/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Mirror, Silver Lens, Shiny Black Frame/Temple Color
Mi Item #10599815
MFR #460603

Mfr description
460603 PREMIUM SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/bx

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Silver Mirror;Frame Color: Shiny Black;Compliance: ANSI Z87.1;UV Protection: 99.9%;Ventilation: Indirect
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Wire Core Rubber Temple Tips, No-slip Temple Tips
  • Description
    Silver Mirror lens safety glasses with Shiny Black frame
  • Frame Color
    Shiny Black
  • Frame Color Family
    Black
  • Frame Style
    Classic Design
  • Frame Temple Color
    Shiny Black
  • Frame Temple Material
    Rubber
  • Lens Coating
    Mirror
  • Lens Color
    Silver
  • Lens Color Family
    Mirror
  • Lens Shade
    Silver Mirror
  • Lens Style
    Indirect Vented Lens
  • Logo
    Foil Logo
  • Manufacturer Stock Number
    460603
  • Product Line
    Crossfire
  • Series
    CK7
  • Specialty Features
    Adjustable Wire Core Temples, Indirect Lens Venting, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Adjustable
  • Temple Color
    Shiny Black
  • Temple Style
    Adjustable Wire Core
  • Type
    Premium Safety Eyewear
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)