Motion
36QMAX
Air Impact Wrenche & Ratchet - 36QMAX Series Ultra Compact Impact Wrench, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 380 ft-lbs Torque, 8000 rpm Max Speed
Mi Item #10600156
MFR #36QMAX
Price$317.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 36QMAX Series Ultra Compact Impact Wrench, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 380 ft-lbs Torque, 8000 rpm Max Speed
Mi Item #10600156
MFR #36QMAX

Mfr description
36QMAX 1/2IN COMPACT AIR IMPACT
  • Power-to-Weight: At 2.4 lbs, this tool is amongst the lightest on the market, and still delivers 640 ft-lbs of nut busting torque; delivering the power you expect from an Ingersoll Rand impact.
  • Nut Busting Torque: 640 ft-lbs of Nut Busting Torque.
  • Access: There is no place for work to hide. The compact design provides a user the access and power they need, even if the task is up, under, over, or around any awaiting obstruction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.09/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1300
  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.1 in
  • Overall Length
    4.6 in
  • Overall Width
    2.4 in
  • Tool Weight
    2.6 lb
  • Torque
    380 ft-lbs

Details

  • Air Consumption
    24 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol
  • Handle Type
    Pistol Grip
  • Maximum Speed
    8000 rpm
  • Product Types
    Ultra Compact Air Impact Wrench
  • Reverse Torque
    470 ft-lbs
  • Series
    36QMAX Series Ultra Compact Impact Wrench
  • UPC_NO
    663023151397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)