1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66243497987
Norton Cylindrical Grinding Wheel - 30 in Wheel Dia., 3 in Wheel Thickness, 12 in Center Hole, 60 Grit
MI ITEM #
10600194
MFR #
66243497987
Price
$8,850.05
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66243497987
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66243497987
Norton Cylindrical Grinding Wheel - 30 in Wheel Dia., 3 in Wheel Thickness, 12 in Center Hole, 60 Grit
MI ITEM #
10600194
MFR #
66243497987
Mfr description
66243497987 30X3X12 ARBOR WHEEL
Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8,850
.05
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
12 in
Wheel Diameter
30 in
Wheel Thickness
3 in
Details
Grade
J
Grit Number
60
Material
Aluminum Oxide
Max Rpm
1080 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items