Motion
11-23003-04

HEXARMOR
11-23003-04

HexArmor Safety Glasses - TruShield S: Dual Action Anti Fog Interior, Anti Scratch Exterior, Clear Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Universal Size, N/A Diopter Lens
Mi Item #10600821
MFR #11-23003-04
Price$32.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
11-23003-04

HexArmor Safety Glasses - TruShield S: Dual Action Anti Fog Interior, Anti Scratch Exterior, Clear Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Universal Size, N/A Diopter Lens
Mi Item #10600821
MFR #11-23003-04

Mfr description
11-23003-04 CLEAR GLASSES W/ NEO STRAP
  • D3/D4 liquid splash-rated ventilation Soft seal frame technology adapts to face for a customized fit Fully adjustable head strap offers secure, pressure-free comfort (available in cloth and gas-resistant neoprene) Innovative brow guard provides additional protection from flying particles, dirt or dust Soft nose piece for comfortable and secure fit LTX Lens Technology for premium optical clarity 100% UV protection Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, and CE EN166
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.34/each

Specifications

Dimensions

  • Od Wavelength
    400 nm
  • Size
    Universal

Details

  • Diopter Lens
    N/A
  • Fits Over Eyeglasses
    No
  • Frame Color
    Charcoal/Hi-Vis
  • Frame Color Family
    Gray
  • Frame Style
    Gasketed
  • Frame Temple Color
    Charcoal/Hi Vis
  • Frame Temple Material
    Thermoplastic Elastomer
  • Harmonization Code
    9004.90.0010
  • Lens Coating
    TruShield S: Dual Action Anti Fog Interior, Anti Scratch Exterior
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    N/A
  • Lens Style
    Single
  • Manufacturer Stock Number
    11-23003-04
  • Manufacturer Upc Number
    810001791285
  • Metal Frame
    No
  • Noisepiece Type
    Soft Adjustable
  • Product Line
    HexArmor Eyewear
  • Series
    MX350
  • Standards Met
    ANSI Z87.1.2015, High Impact Rated Z87+, and CE EN166
  • Strap Material
    Neoprene
  • Temple Color
    Hi-Vis & Grey
  • Temple Style
    Strap
  • UPC_NO
    810001791285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)