Motion
7100188763

3M
7100188763

Harness - Polyester Material, Front, Side, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
Mi Item #10600864
MFR #7100188763
Price$974.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188763

Harness - Polyester Material, Front, Side, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
Mi Item #10600864
MFR #7100188763

Mfr description
1113157 EXOFIT NEX HARNESS LARGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$974.56/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Auto-locking Quick Connect
  • Padding Or Lining
    Back, Hip, Leg Padding
  • Shoulder Strap Buckle
    Revolving
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)