1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EXCEL DRYER
604161 SS AUTO 120V XL-SB XLERATOR HAND
XL-SB-110V Brushed Stainless Steel Cover
Mi Item #
10600868
MFR #
604161 SS AUTO 120V XL-SB XLERATOR HAND
Price
$1,569.42
/each
Qty
Add to Cart
Previous Page
Home
EXCEL DRYER 604161 SS AUTO 120V XL-SB XLERATOR HAND
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXCEL DRYER
604161 SS AUTO 120V XL-SB XLERATOR HAND
XL-SB-110V Brushed Stainless Steel Cover
Mi Item #
10600868
MFR #
604161 SS AUTO 120V XL-SB XLERATOR HAND
Mfr description
604161 SS AUTO 120V XL-SB XLERATOR HAND
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,569
.42
/each
Add to Cart
Specifications
Dimensions
Height
12.69 in
Length
6.69 in
Weight
15-17 lbs
Width
11.75 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items