Motion
4091-50
Keyless Locking Rigid Coupling - 50 mm Bore, 95 mm OD, 44.50 mm Length
Mi Item #10601080
MFR #4091-50
Price$309.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 50 mm Bore, 95 mm OD, 44.50 mm Length
Mi Item #10601080
MFR #4091-50

Mfr description
RFN 4091-50 SHRINK DISC
  • Heavy series for the highest torque
  • Slit inner ring – low losses and pressure on the hub.
  • Its wider structure with particularly strong outer rings gives the RINGFEDER® RfN 4091 series the highest transfer values – even in applications that involve extremely static or dynamic loads. The preload force can be set targeted to the relevant application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.37/each

Specifications

Dimensions

  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Bore Diameter  
    50 mm
  • Coupling Length  
    44.50 mm
  • Min Bore Diameter
    50 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    44.5 mm
  • Weight
    3.1 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    285 N/mm
  • Manufacturer Catalog Number
    4091-50
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    RfN 4091
  • Transmissible Axial Force
    106 kN/lbs
  • UPC_NO
    842058114144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)