Motion
WSTU-IP-203L-HT

DODGE
WSTU-IP-203L-HT

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 2-3/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #10601089
MFR #WSTU-IP-203L-HT
Price$1,466.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-203L-HT

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 2-3/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #10601089
MFR #WSTU-IP-203L-HT

Mfr description
WSTU-IP-203L-HT 079420
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,466.82/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Bore Length
    2.94 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    3.0300 in, 76.96 mm
  • Length Through Bore
    3.0300 in, 76.96 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    203
  • Take Up Frame Size
    CP-408
  • Weight
    12.3 lbs, 5.579 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    120101.984 N, 27000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease HTS #2
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    079420
  • Material
    079420
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    120101.984 N, 27000 lbf
  • Radial Static Load Capacity
    128998.427 N, 29000 lbf
  • Relubricatable
    True
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    128998.427 N, 29000 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)