Motion
HSR30LR3UU+21315LT

THK AMERICA INC
HSR30LR3UU+21315LT

Standard Ball Assembly Slide - Rail Size: 30 mm, 120.60 mm Long
Mi Item #10601955
MFR #HSR30LR3UU+21315LT
Price$12,195.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LR3UU+21315LT

Standard Ball Assembly Slide - Rail Size: 30 mm, 120.60 mm Long
Mi Item #10601955
MFR #HSR30LR3UU+21315LT

Mfr description
HSR30LR3UU+21315LT LINEAR GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,195.75/each

Specifications

Dimensions

  • Length
    120.60 mm
  • Rail Size
    30 mm
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Moment Capacity
    0.995 kNm, 8806.45 lbf/in
  • OAL
    120.60 mm
  • Radial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long R-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)