Motion
25-900-160-psi/kPa

NOSHOK INC
25-900-160-psi/kPa

900 Series Acrylonitrile Butadiene Styrene (ABS) and Stainless Steel Liquid Filled Pressure Gauges
MI ITEM #10602013
MFR #25-900-160-psi/kPa
Your Price$86.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-900-160-psi/kPa

900 Series Acrylonitrile Butadiene Styrene (ABS) and Stainless Steel Liquid Filled Pressure Gauges
MI ITEM #10602013
MFR #25-900-160-psi/kPa

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.90/each(List $108.63)

Overview

Mfr description
25-900-160-PSI/KPA GAUGE
  • 2-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 2
  • 000 psi/kPa
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled

Specifications

  • Lens Material
    Ultrasonically Welded to the Case, Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Element Material
    Coiled Safety Tube
  • Pressure Range
    0 to 2,000
  • Scale Measurement
    psi/kPa Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text