Motion
R8LLUC3/EM

NTN
R8LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #10602814
MFR #R8LLUC3/EM
Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R8LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #10602814
MFR #R8LLUC3/EM

Mfr description
R8LLUC3/EM_ BALL BEARING HARSH ENVIRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.0160 in, 0.406 mm
  • Inner Ring Width
    0.3125 in, 7.938 mm
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.049 lbs

Details

  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    R8LLUC3/EM_ BALL BEARING HARSH ENVIRO
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The R8LLUC3/EM is a radial/deep groove ball bearing with a 0.5000in bore, straight design, double sealed, 1.1250in OD, and 0.3125in width for industrial applications.
  • Manufacturer Catalog Number
    R8LLUC3/EM
  • Manufacturer Upc Number
    4547359496956
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    890 lbf
  • Radial Static Load Capacity
    505 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)