Motion
F4B-DI-115R MOD

DODGE
F4B-DI-115R MOD

Four-Bolt Flange Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #10603703
MFR #F4B-DI-115R MOD
Price$1,816.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DI-115R MOD

Four-Bolt Flange Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #10603703
MFR #F4B-DI-115R MOD

Mfr description
F4B-DI-115R MOD (141834) F/G GREASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,816.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Weight
    15.11 lbs

Details

  • Bearing Type
    Tapered Roller
  • Description
    F4B-DI-115R MOD
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Long Description
    The F4B-DI-115R MOD is a tapered roller bearing unit, 4-bolt flange type with a 1-15/16 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-DI series. The unit weighs 29.670 lbs.
  • Manufacturer Catalog Number
    141834
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    XTS Triple-Lip Contact Seal
  • Series
    F4B-DI
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)