Motion
EMB-3 CTG
Penetrants & Multipurpose Lubricant - No, 14 oz, Cartridge
Mi Item #10603714
MFR #EMB-3 CTG
Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrants & Multipurpose Lubricant - No, 14 oz, Cartridge
Mi Item #10603714
MFR #EMB-3 CTG

Mfr description
L0156-098 EMB-3, 40 CARTRIDGES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.48/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    3

Details

  • Application
    Lubriplate Emb Series Greases Are Recommended for High-Speed, Grease Type Bearings As Well As Normal Speeds
  • Base Type
    Lithium Complex
  • Color
    White
  • Composition
    Petroleum-Based Grease
  • Container Type
    Cartridge
  • Dropping Point
    390 °F
  • Flammability
    Non-Flammable
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    290 °F
  • Min Operating Temperature
    -25 °F
  • Operating Temperature Range
    -25 to 290 °F
  • Pour Point
    -25 °F
  • Product Types
    Electric Motor Bearing Grease
  • Series
    EMB
  • Temperature Range
    -25 to 290 °F
  • Type
    Grease
  • UPC_NO
    089215315604
  • Viscosity
    220
  • Water Washout
    5.87% at 175 °F
  • Worked Penetration
    220 to 250
  • Working Temperature
    -25 to 290 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)