Motion
SYNXTREME FG-1/460 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SYNXTREME FG-1/460 35LB PAIL

Calcium Sulfonate Complex Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Tan Color, Food Grade, Water Resistant
MI ITEM #10603720
MFR #SYNXTREME FG-1/460 35LB PAIL
Price$1,205.32/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME FG-1/460 35LB PAIL

Calcium Sulfonate Complex Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Tan Color, Food Grade, Water Resistant
MI ITEM #10603720
MFR #SYNXTREME FG-1/460 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,205.32/pa

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1

Details

  • Base Type
    Calcium Sulfonate
  • Certification
    ISO
  • Color
    Tan
  • Composition
    Calcium Sulfonate Complex
  • Container Type
    Pail
  • Dropping Point
    600 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    450 °F
  • Series
    SYNXTREME FG/460
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0321-035 GREASE FG-1/460 35LB PAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought