Motion
SYNXTREME ASAP 8OZ BRUSH TOP

LUBRIPLATE LUBRICANTS CO
SYNXTREME ASAP 8OZ BRUSH TOP

Penetrants & Multipurpose Lubricant - Yes, 8 oz, Brush Top Can
Mi Item #10603728
MFR #SYNXTREME ASAP 8OZ BRUSH TOP
Price$75.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME ASAP 8OZ BRUSH TOP

Penetrants & Multipurpose Lubricant - Yes, 8 oz, Brush Top Can
Mi Item #10603728
MFR #SYNXTREME ASAP 8OZ BRUSH TOP

Mfr description
L0404-008 ANTI-SEIZE ASAP 8OZ BRUSH TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.07/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Specific Gravity
    1.2
  • Weight
    13.33 oz

Details

  • Application
    Lubriplate Synxtreme Asap Applications Include All Nuts and Bolts, Bushings, Centers, Cam Rollers, Conveyors, Couplings, Dies, Drills and Taps, Fittings, Flanges, Gears and Motors, Keyways, Press Fits, Pumps, Shafts, Sleeves and Slides, Spark Plugs, Valves, and Wristpins
  • Base Type
    Polyalkylene Glycol-Based Synthetic
  • Color
    White
  • Composition
    Synthetic-Based Compound
  • Container Type
    Brush Top Can
  • Flammability
    Non-Flammable
  • Flash Point
    Greater than 400 °F
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Product Types
    Synxtreme Asap
  • Type
    Grease
  • UPC_NO
    089215740413
  • Worked Penetration
    280 to 400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)