Motion
SYNXTREME HD-2/460 DRUM

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-2/460 DRUM

Penetrant & Multipurpose Lubricant - No, 120 lb, Drum
Mi Item #10603730
MFR #SYNXTREME HD-2/460 DRUM
Price$3,913.79/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-2/460 DRUM

Penetrant & Multipurpose Lubricant - No, 120 lb, Drum
Mi Item #10603730
MFR #SYNXTREME HD-2/460 DRUM

Mfr description
L0405-039 GREASE HD-2/460 1/4DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,913.79/dr

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2

Details

  • Application
    Lubriplate Synxtreme Hd/460 Greases Are Outstanding Lubricants for All Types of Anti-Friction Bearings, Which Are Subjected to Wide Operating Temperature Ranges and Operate at Slow to Medium Speeds
  • Base Type
    Synthetic PAO
  • Color
    Tan
  • Composition
    Synthetic-Based Compound
  • Container Type
    Drum
  • Flammability
    Non-Flammable
  • Food Grade
    Not Food Grade
  • Product Types
    Synthetic Grease
  • Series
    Synxtreme-HD
  • Type
    Grease
  • Viscosity
    460
  • Water Washout
    1.55% at 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)