Motion
SYNXTREME HD-1/460 CTG

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-1/460 CTG

Synxtreme HD Series Multipurpose Grease - Synthetic-Based, Calcium Sulfonate Complex Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Tan Color, Not Food Grade, Water Resistant, -45 to +450 °F
MI ITEM #10603734
MFR #SYNXTREME HD-1/460 CTG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME HD-1/460 CTG

Synxtreme HD Series Multipurpose Grease - Synthetic-Based, Calcium Sulfonate Complex Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, Tan Color, Not Food Grade, Water Resistant, -45 to +450 °F
MI ITEM #10603734
MFR #SYNXTREME HD-1/460 CTG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1

Details

  • Application
    Recommended for equipment operating under higher temperatures or extreme conditions
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Tan
  • Composition
    Synthetic-Based, Calcium Sulfonate Complex Grease
  • Container Type
    Cartridge
  • Dropping Point
    316°C/600 °F
  • Food Grade
    Not Food Grade
  • For Use With
    Equipment operating under higher temperatures or extreme conditions
  • Grease Thickener
    Calcium Sulfonate Complex
  • Manufacturer Catalog
  • Max Operating Temperature
    450 °F
  • Maximum Temperature
    460 °F
  • Min Operating Temperature
    -35 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    40
  • Product Line
    SYNXTREME HD-Series
  • Series
    HD - Series
  • Temperature Range
    -45 to +450 °F
  • UPC_NO
    089215340606
  • Viscosity
    460
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0406-098 SYNXTREME HD-1/460, 40
  • 100% Synthetic
  • Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
  • Delivers lubricant consolidation because of their multi-use capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought