Motion
17-722
17-722 T200 Tychem 2000 Face Seal Hood
Mi Item #10605124
MFR #17-722
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17-722 T200 Tychem 2000 Face Seal Hood
Mi Item #10605124
MFR #17-722

Mfr description
17-722 17-722 T200 TYCHEM 2000 FACE SEAL
  • Face Seal option allows access to ears for easy use with stethoscopes./ Moveable lens and airduct positioning to accommodate for facial features, optical aids and loupes./ APF 1000+/Multiple Tychem Hood styles available/Tychem® breathing tube cover available to increase the life and cleanability of the breathing tube./ Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication./Optional peel-off lenses are available to protect visor lens./ Deconable head suspension system and disposable hood./ Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution./ Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit./ All parts can be purchased individually for easy maintenance and servicing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.3 lb

Details

  • ECCN
    EAR99
  • Harmonization Code
    6506.10.6075
  • Headgear Material
    Tychem 2000
  • Headgear Type
    Loose Fitting
  • Lens Material
    PETG
  • Manufacturer Stock Number
    17-722
  • Manufacturer Upc Number
    814768026109
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Replacement Part
  • Series/System Compatibility
    T200
  • Standards Met
    ISO9001, NIOSH, ANSI S3.19, Z87
  • Window Type
    Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)