Motion
17-200-22

RPB Safety
17-200-22

T200 Respirator with Face Seal Hood, Air Duct/Head Harness Assembly
MI ITEM #10605126
MFR #17-200-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RPB Safety
17-200-22

T200 Respirator with Face Seal Hood, Air Duct/Head Harness Assembly
MI ITEM #10605126
MFR #17-200-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17-200-22 T200 FACE SEAL & HEAD HARNESS
  • Face Seal option allows access to ears for easy use with stethoscopes./ Moveable lens and airduct positioning to accommodate for facial features, optical aids and loupes./ APF 1000+/Multiple Tychem Hood styles available/Tychem® breathing tube cover available to increase the life and cleanability of the breathing tube./ Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication./Optional peel-off lenses are available to protect visor lens./ Deconable head suspension system and disposable hood./ Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution./ Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit./ All parts can be purchased individually for easy maintenance and servicing.

Specifications

  • Headgear Type
    Loose Fitting
  • Papr Or Sar Comp
    PAPR
  • Window Type
    Lens
  • Series/System Compatibility
    T200
  • Product Line
    Replacement Part
  • Lens Material
    PETG
  • Standards Met
    ISO9001, NIOSH, ANSI S3.19, Z87
  • Headgear Material
    Tychem
  • Size
    Universal
  • Weight
    2 lb
  • Manufacturer Stock Number
    17-200-22
  • Harmonization Code
    9020.00.6000
  • ECCN
    EAR99
  • Manufacturer Upc Number
    814768029094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought