Specifications
Dimensions
- Weight0.9 lb
Details
- ColorBlack,White
- ECCNEAR99
- Facepiece Type CompLoose Fitting
- Harmonization Code9020.00.6000
- Manufacturer Product Page
- Manufacturer Stock Number17-210-13
- Manufacturer Upc Number814768029407
- MaterialTychem 4000, HDPE
- Product LineRespirator
- Series/System CompatibilityT200
- Standards MetISO9001, NIOSH, ANSI S3.19, Z87
- System TypePAPR System
Overview
Mfr description
17-210-13 T200 SS T-LINK HOOD & BUMP CAP
- Face Seal option allows access to ears for easy use with stethoscopes./ Moveable lens and airduct positioning to accommodate for facial features, optical aids and loupes./ APF 1000+/Multiple Tychem Hood styles available/Tychem® breathing tube cover available to increase the life and cleanability of the breathing tube./ Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication./Optional peel-off lenses are available to protect visor lens./ Deconable head suspension system and disposable hood./ Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution./ Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit./ All parts can be purchased individually for easy maintenance and servicing.