Motion
10148297

REXNORD INC
10148297

Disc Coupling Parts & Kits - Cplg Size 150/175
Mi Item #10605182
MFR #10148297
Price$291.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10148297

Disc Coupling Parts & Kits - Cplg Size 150/175
Mi Item #10605182
MFR #10148297

Mfr description
10148297 PKIT SR71 150/175 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.59/each

Specifications

Dimensions

  • Coupling Size Code
    150/175
  • Weight
    0.53 lb

Details

  • Material
    Alloy Steel
  • Product Type
    Disc Coupling Parts & Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)