Motion
MCFR10S
MCFR10S - ROD END (C) 2-PC CARBON - F-R 10MM-10MM STUD
MI ITEM #10605276
MFR #MCFR10S
Your Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCFR10S - ROD END (C) 2-PC CARBON - F-R 10MM-10MM STUD
MI ITEM #10605276
MFR #MCFR10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.63/each(List $27.09)

Overview

Mfr description
MCFR10S ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    26 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Series
    MCF
  • UPC_NO
    806990125170
  • Weight
    0.25 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought