Motion
FS7315-06-14-NWO-FG

BRENNAN INDUSTRIES INC
FS7315-06-14-NWO-FG

06MFS-14MMAORB ISO 6149 45¦ Elbow Forged
MI ITEM #10605819
MFR #FS7315-06-14-NWO-FG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7315-06-14-NWO-FG

06MFS-14MMAORB ISO 6149 45¦ Elbow Forged
MI ITEM #10605819
MFR #FS7315-06-14-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS7315-06-14-NWO-FG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 1 Size
    3/8 in, 14 mm
  • End 1 Thread
    11/16-16 UNF, M14X1.5
  • End 2 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 2 Size
    3/8 in, 14 mm
  • End 2 Thread
    11/16-16 UNF, M14X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7315
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought