Motion
36-8P30-IDLER
36-8P30-IDLER, Idler Pulley, Idler Pulley
MI ITEM #10606307
MFR #36-8P30-IDLER
List Price$778.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36-8P30-IDLER, Idler Pulley, Idler Pulley
MI ITEM #10606307
MFR #36-8P30-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$778.81/each for your price

Overview

Mfr description
36-8P30-IDLER

Specifications

  • Number Of Teeth
    36
  • Outside Diameter
    3.5550 in
  • Manufacturer Upc Number
    00195057187238
  • UPC_NO
    00195057187238
  • Finish
    Black Oxide
  • For Belt Width
    30 mm
  • Material
    Ductile Iron
  • Tooth Style
    8P
  • Width
    4.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text