Motion
142138

BRADY
142138

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Polyester, Clear, 100 ft
Mi Item #10607267
MFR #142138
Price$245.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
142138

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Polyester, Clear, 100 ft
Mi Item #10607267
MFR #142138

Mfr description
142138 MTO TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.89/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0039 in
  • Width
    3.0000 in

Details

  • Color
    Clear
  • Indoor Outdoor Use
    Indoor
  • Material
    Polyester
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Standards Met
    REACH
  • Surface Type
    Low Surface Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)