Motion
JSTV4239RD14RD

PROTO TOOLS
JSTV4239RD14RD

Tool Chests, Cabinets & Workbenche - 14 Drawers, 41-1/2 in Wide, 22-3/8 in Deep, 38-1/2 in High, Red, Velocity Roller Cabinet
MI ITEM #10607502
MFR #JSTV4239RD14RD
Price$3,037.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSTV4239RD14RD

Tool Chests, Cabinets & Workbenche - 14 Drawers, 41-1/2 in Wide, 22-3/8 in Deep, 38-1/2 in High, Red, Velocity Roller Cabinet
MI ITEM #10607502
MFR #JSTV4239RD14RD

Mfr description
JSTV4239RD14RD TOOL CABINET 14 DRAWER
  • 25% more drawer weight capacity than 540 series
  • Soft close slides – helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125-200 lbs of drawer load capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,037.73/each

Specifications

Dimensions

  • Depth
    22-3/8 in
  • Height
    38-1/2 in
  • Weight
    124 lbs
  • Width
    41-1/2 in

Details

  • Color
    Red
  • Cubic Inches
    12427 in³
  • Includes
    Left Drawer 1: 21 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 2: 21 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 3: 21 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 4: 21 in. W x 1.56 in. H x 19.43 in. D | Left Drawer 5: 21 in. W x 3.72 in. H x 19.43 in. D
  • Load Capacity
    125 to 200 lbs
  • Manufacturer Upc Number
    662679191566
  • Number Of Drawers
    14
  • Type
    Velocity Roller Cabinet
  • UPC_NO
    662679191566
  • Weight Capacity
    1750 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)