Motion
DJ15P2EP
Close Coupled Pump Motor - 15 hp, 254JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm Base
Mi Item #10607584
MFR #DJ15P2EP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 15 hp, 254JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm Base
Mi Item #10607584
MFR #DJ15P2EP

Mfr description
DJ15P2EP 15 HP - ODP - 1775 RPM - 254JP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254JP
  • Weight
    150 lbs

Details

  • Base RPM
    1470 rpm
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134259
  • Maximum Speed
    1775 rpm
  • Model
    HA65
  • Motor Horsepower
    15 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)