Motion
1S400
4" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #10607855
MFR #1S400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Stainless Steel (303) One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #10607855
MFR #1S400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1S400

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.7500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    3.71 lb
  • Package Qty
    1
  • UPC_NO
    662786001314
  • Screw Length
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought