Motion
DJ15P2EM
Close Coupled Pump Motor - 15 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #10608078
MFR #DJ15P2EM
Your Price$2,435.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 15 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #10608078
MFR #DJ15P2EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,435.17/each(List $2,922.21)

Overview

Mfr description
DJ15P2EM MOTOR 15HP

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    254JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1470 rpm - 1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    18.3A, 22.2A, 37A, 44 A
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    4
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    150 lbs
  • Harmonization Code
    8501.52.4000
  • Model
    HA72
  • Max Allowable Current
    18.3 A, 22.2 A, 37 A, 44 A
  • Product Types
    AC Motors
  • Torque
    44.3 ft-lbs
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text