Motion
P4B534-SFXT-515LER

DODGE
P4B534-SFXT-515LER

Pillow Block Roller Bearing - 5-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #10609163
MFR #P4B534-SFXT-515LER
Price$10,833.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B534-SFXT-515LER

Pillow Block Roller Bearing - 5-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #10609163
MFR #P4B534-SFXT-515LER

Mfr description
P4B534SFXT515LER PILLOW BLOCK 064883
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,833.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0600 in
  • Bore Diameter  
    5-15/16 in
  • Bore Length
    9.1300 in

Details

  • Dynamic Load Capacity
    300000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    1300 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    355000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)