1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1890PLT14M65
14M, 14 mm Pitch, 1890 mm Pitch Length, 65 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #
10609533
MFR #
1890PLT14M65
Price
$1,346.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1890PLT14M65
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1890PLT14M65
14M, 14 mm Pitch, 1890 mm Pitch Length, 65 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #
10609533
MFR #
1890PLT14M65
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,346.60
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1890 mm
Overall
Width
65 mm
Pitch
14 mm
Pitch Length
1890 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
135
Overview
Mfr description
1890PLT14M65 RPC 14MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought