Motion
OFAQ-200X200
Industrial Hose - 2 in Inner Diameter, 240 psi Working Pressure
Mi Item #10609542
MFR #OFAQ-200X200
Price$6.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 2 in Inner Diameter, 240 psi Working Pressure
Mi Item #10609542
MFR #OFAQ-200X200

Mfr description
OFAQ-200X200 KURIYAMA HOSE
  • Premium Polyurethane (TPU) Material - Exhibits exceptional resistance to abrasion, allowing for use in applications where severe abrasion is a factor and providing longer service life versus rubber or PVC hoses. Also, exhibits exceptional resistance to oils and petroleum based products. NSF®-61 Certified - Hose is certified under NSF®/ANSI 61: Drinking Water System Components. Unique Woven Construction - Specially designed weave pattern provides resistance to snaking, kinking, stretching and twisting. Longer Lengths - Available in 200 foot lengths and also longer 660 foot lengths to reduce possible leaking points. Smooth TPU Tube - Provides low friction loss. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.02/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2 in

Details

  • Additional Details
    Made in Europe.
  • Color
    Blue
  • Manufacturer Upc Number
    822353209486
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    OFAQ Series Polyurethane Potable Water Discharge Hose
  • Reinforcement Material
    Textile
  • Typical Applications
    Drinking water transport, Emergency water supply, Liquid and powder food transfer, Potable water to transfer ships/boats, Sewer and water treatment
  • UPC_NO
    822353209486
  • Working Pressure
    240 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)