Motion
56601

VIKAN
56601

Vikan Handheld Dust Pan - Polypropylene, Pink Pan Color, 11.6000 in Wide, 13.0000 in Deep, 5.1200 in Handle Length
MI ITEM #10609810
MFR #56601
Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56601

Vikan Handheld Dust Pan - Polypropylene, Pink Pan Color, 11.6000 in Wide, 13.0000 in Deep, 5.1200 in Handle Length
MI ITEM #10609810
MFR #56601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.27/each

Specifications

Dimensions

  • Dust Pan Depth
    13.0000 in
  • Dust Pan Height
    3.5 in
  • Dust Pan Width
    11.6000 in
  • Handle Length
    5.1200 in

Details

  • Body Material
    Polypropylene
  • Dust Pan Color
    Pink
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Handheld
  • Handle Material
    Polypropylene

Overview

Mfr description
56601 12-1/2" WIDE HANDHELD DUSTPAN PINK
  • This hygienic dustpan has a sharp edge so food particles are efficiently brushed into it
  • The neck joint is very robust and can withstand strong downward pressure.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought