Motion
MOMP112AF

MCR SAFETY
MOMP112AF

Safety Glasse - Anti-Fog, Gray Lens, Mossy Oak Frame/Temple Color, Polycarbonate
Mi Item #10610606
MFR #MOMP112AF
Price$8.28/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MOMP112AF

Safety Glasse - Anti-Fog, Gray Lens, Mossy Oak Frame/Temple Color, Polycarbonate
Mi Item #10610606
MFR #MOMP112AF

Mfr description
MOMP112AF MEMPHIS MP1 MOSSY OAK FRAME,
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Popular Mossy Oak® Camouflage Pattern Frame Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • UV-AF™ Anti-Fog Coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.28/pr

Specifications

Details

  • Additional Details
    ISO 12312-1 Blue Light: 14%;VLT%: 13;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020, TAA Compliant
  • Comfort Features
    Lightweight Design, Soft flexible TPR nose pad, Temple sleeves
  • Description
    Memphis MP1 Series Safety Glasses Gray Lens Mossy Oak Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Mossy Oak
  • Frame Color Family
    Mossy Oak
  • Frame Style
    Wraparound
  • Frame Temple Color
    Mossy Oak
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Wraparound
  • Includes
    219 Eyeglass Lanyard
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    MOMP112AF
  • Manufacturer Upc Number
    766868546097
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Memphis
  • Series
    Memphis Mossy Oak®
  • Specialty Features
    Eco-Friendly MFG, TAA Compliant, UV-AF Anti-Fog, Z87+
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Mossy Oak
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868546097
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)