Motion
MOMP11B

MCR SAFETY
MOMP11B

Safety Glasses - Anti-Fog, Brown Lens, Mossy Oak Frame/Temple Color, Polycarbonate
Mi Item #10610608
MFR #MOMP11B
Price$7.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MOMP11B

Safety Glasses - Anti-Fog, Brown Lens, Mossy Oak Frame/Temple Color, Polycarbonate
Mi Item #10610608
MFR #MOMP11B

Mfr description
MOMP11B MEMPHIS MP1 MOSSY OAK FRAME,
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Popular Mossy Oak® Camouflage Pattern Frame Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • UV-AF™ Anti-Fog Coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.55/pr

Specifications

Details

  • Frame Color
    Mossy Oak
  • Frame Temple Color
    Mossy Oak
  • Frame Temple Material
    Thermoplastic Rubber
  • Lens Coating
    Anti-Fog
  • Lens Color
    Brown
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868546110
  • Series
    Memphis Mossy Oak®
  • Temple Style
    Bayonet
  • UPC_NO
    766868546110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)