Motion
MP110DC

MCR SAFETY
MP110DC

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #10610611
MFR #MP110DC
Price$14.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MP110DC

Safety Glasse - Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #10610611
MFR #MP110DC

Mfr description
MP110DC MEMPHIS MP1 BLACK FRAME, CLEAR
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • UV-AF™ Anti-Fog Coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.68/pr

Specifications

Details

  • Additional Details
    ANSI Rating: Z87.1-2020;UV Protection: 99.9%;TAA Compliant: Yes;Cord Included: Yes;Eco-Friendly MFG: Yes;Temple Type: Bayonet;Nosebridge Material: TPR;Frame Material: Nylon
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Lightweight Design, Soft flexible TPR nose pad, Temple sleeves
  • Description
    Memphis MP1 Series Safety Glasses Clear Lens MAX36 Dual Coating Black Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Wraparound
  • Includes
    Eyeglass Lanyard
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    MP110DC
  • Manufacturer Upc Number
    766868545960
  • Metal Frame
    No
  • Noisepiece Type
    Soft flexible TPR
  • Product Line
    Memphis MP1 Series
  • Series
    Memphis
  • Specialty Features
    Eco-Friendly MFG, MAX36 Dual Coating, TAA Compliant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868545960
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)