Motion
MP112
Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #10610613
MFR #MP112
Price$4.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #10610613
MFR #MP112

Mfr description
MP112 MEMPHIS MP1 BLACK FRAME, GRAY
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • UV-AF™ Anti-Fog Coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.73/pr

Specifications

Details

  • Frame Color
    Black
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868545854
  • Series
    Memphis
  • Temple Style
    Bayonet
  • UPC_NO
    766868545854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)