Motion
MP112DC

MCR SAFETY
MP112DC

Safety Glasses - MAX36™ Dual Coating, Gray Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #10610616
MFR #MP112DC
List Price$17.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MP112DC

Safety Glasses - MAX36™ Dual Coating, Gray Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #10610616
MFR #MP112DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.52/pr for your price

Overview

Mfr description
MP112DC MEMPHIS MP1 BLACK FRAME, GRAY
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • UV-AF™ Anti-Fog Coating
  • Soft, flexible TPR temples and nosepad for added comfort
  • Single lens, wrap-around design for unobstructed view
  • Passes ANSI Z87+ standards
  • Cord included

Specifications

  • Lens Color
    Gray
  • Lens Coating
    MAX36™ Dual Coating
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Temple Style
    Bayonet
  • Series
    Memphis
  • Manufacturer Upc Number
    766868545977
  • UPC_NO
    766868545977
  • Frame Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought