Motion
MP112PF

MCR SAFETY
MP112PF

Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #10610618
MFR #MP112PF
Price$7.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MP112PF

Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #10610618
MFR #MP112PF

Mfr description
MP112PF MEMPHIS MP1 BLACK FRAME, GRAY
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • UV-AF™ Anti-Fog Coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.53/pr

Specifications

Details

  • Frame Color
    Black
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868545885
  • Series
    Memphis
  • Temple Style
    Bayonet
  • UPC_NO
    766868545885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)