Motion
MPH10G
Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, 1.0 Diopter Lens
Mi Item #10610628
MFR #MPH10G
Price$11.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, 1.0 Diopter Lens
Mi Item #10610628
MFR #MPH10G

Mfr description
MPH10G MEMPHIS MP1 BLACK FRAME, GRAY
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • Soft, flexible TPR temples and nosepad for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/pr

Specifications

Details

  • Additional Details
    Nosebridge Material: TPR;Secondary Temple Color: Black;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Lightweight Frame, Rubber Nose Pads, Soft Temple Tips
  • Description
    Memphis MP1 Series Safety Glasses Gray Lens Black Frame
  • Diopter Lens
    1.0
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Wraparound
  • Includes
    Eyeglass Lanyard
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    MPH10G
  • Manufacturer Upc Number
    766868546011
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Memphis MP1
  • Series
    Memphis
  • Specialty Features
    UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868546011
  • UV Protection
    100 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)