Motion
MPH15
Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 1.5 Diopter Lens
Mi Item #10610629
MFR #MPH15
Price$7.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 1.5 Diopter Lens
Mi Item #10610629
MFR #MPH15

Mfr description
MPH15 MEMPHIS MP1 BLACK FRAME, CLEAR
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • Soft, flexible TPR temples and nosepad for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.83/pr

Specifications

Details

  • Diopter Lens
    1.5
  • Frame Color
    Black
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868546028
  • Series
    Memphis
  • Temple Style
    Bayonet
  • UPC_NO
    766868546028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)