Motion
MPH15G
Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, 1.5 Diopter Lens
Mi Item #10610630
MFR #MPH15G
Price$10.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, 1.5 Diopter Lens
Mi Item #10610630
MFR #MPH15G

Mfr description
MPH15G MEMPHIS MP1 BLACK FRAME, GRAY
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • Soft, flexible TPR temples and nosepad for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/pr

Specifications

Details

  • Additional Details
    ISO 12312-1 Blue Light: 89%;VLT%: 13;Inner Packaging: Dozen White Box;Temple Type: Bayonet;Nosebridge Material: TPR
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Lightweight Frame, Rubber Nose Pads, Soft Temple Tips
  • Country of Origin
    Taiwan
  • Description
    Memphis MP1 Series Bifocal Readers Safety Glasses 1.5 Diopter Gray Lenses Wrap Around Lens Design Soft, flexible TPR nose pad and temples sleeves for added comfort and grip
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Wraparound
  • Includes
    Eyeglass Lanyard
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    MPH15G
  • Manufacturer Upc Number
    766868546035
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Memphis MP1
  • Series
    Memphis
  • Specialty Features
    Bifocal, UV Protection, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Bifocal
  • UPC_NO
    766868546035
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)